Concrete Outdoor Drinking Fountain
See all 28 items in product family

Concrete Outdoor Drinking Fountain

Item #: WBB210728

Usually ships in 28 to 31 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $4,021.16 Save up to 13%
Price: $ 3,513.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Concrete Outdoor Drinking Fountain

This Haws ® Pedestal Drinking Fountain features an angled barrier-free design that allows the square pedestal to be placed securely in multiple locations. Simplistic Portland Gray cement creates just the right amount of appeal for an outdoor fountain. Concrete pedestal drinking fountain offers an exposed aggregate finish and galvanized wire reinforcement for an extremely solid and highly protected fountain. Push button valve assembly allows front access stream adjustment, as well as, cartridge and strainer access. Equipped with vandal resistant components. Hood extension protects the bubbler head with a partial enclosure for a greater protected drinking point. Meets Federal Regulations for ADA compliance. Meets ANSI/NSF Standard 61, Section 9, California Proposition 65, and the Federal Safe Drinking Water Act. Compliant to California Health and Safety Code 116875, as evaluated by CSA International.

Product Specifications

    • ADA CERTIFIEDYes
    • ASSEMBLYUnassembled
    • BRANDHaws®
    • CHILD ADA CERTIFIEDNo
    • COLOR FINISHTan
    • CONSTRUCTIONConcrete, Aggregate Stone
    • DEPTH INCHES27 (68.58 cm)
    • FILTERNo
    • FREEZE/FROST RESISTANTNo
    • HEIGHT INCHES38 (96.52 cm)
    • INSTALLATION TYPEFloor
    • LENGTH INCHES27 (68.58 cm)
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBER3177
    • NUMBER OF STATIONS1
    • REFRIGERATEDNo
    • SHAPESquare
    • VANDAL RESISTANT BUBBLERYes
    • WEIGHT LBS325 (147.73 kg)
    • WIDTH INCHES13 (33.02 cm)
    • FOR OUTDOOR USEYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed