Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Outdoor Drinking Fountain - Concrete, Bi-Level,  ADA Accessible - Red Quartzite
See all 29 items in product family

Outdoor Drinking Fountain - Concrete, Bi-Level, ADA Accessible - Red Quartzite

Item #: WB240839RD

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,697.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
CONCRETE PEDESTAL MOUNT DRINKING FOUNTAINS
ADA Accessible Dual Drinking Fountain
Stone pedestal drinking fountains are used around the world! Concrete drinking fountains are made of pre-cast concrete with lead free components including stainless steel receptor, access doors and mounting brackets to provide weather proof and corrosion resistance that’s great for outdoor applications. Drinking fountains include vandal resistant screws and double bubbler projector with chrome plated exposed fittings for theft protection and an attractive finish. Smooth, contoured basins with rounded corners and edges helps reduce splatter, ensure proper drainage and prevent standing waste water. Concrete water fountains are easy-to-clean and have beveled edges and corners for safety. Dual drinking fountain includes a side faucet to accept up to 2 users at once. ADA accessible drinking fountains do not include barriers to allow wheelchair access.

Documents

Documents are in PDF format

Product Specifications

    • ADA CERTIFIEDYes
    • BRANDBohlmann™
    • CHILD ADA CERTIFIEDNo
    • COLOR FINISHRed
    • CONSTRUCTIONConcrete, Aggregate Stone
    • DEPTH INCHES31 (78.74 cm)
    • DESCRIPTIONADA Dual Pedestal Mount
    • FILTERNo
    • FREEZE/FROST RESISTANTNo
    • HEIGHT INCHES38-1/2 (97.79 cm)
    • INLET3/8"
    • INSTALLATION TYPEFloor
    • MANUFACTURERS PART NUMBERDF-Dual
    • NUMBER OF STATIONS2
    • OUTLET1-1/4"
    • PSI [MAX]105
    • REFRIGERATEDNo
    • SHAPESquare
    • VANDAL RESISTANT BUBBLERNo
    • WEIGHT LBS290 (131.82 kg)
    • WIDTH INCHES15-1/2 (39.37 cm)
    • FOR OUTDOOR USEYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

is this drinking fountain freezeless or frost free - not sure of the term? if not, can it be retro-fitted?

Question Asked By: amy holguin , bent creek community park , May 29, 2012

+ View 1 Answer

Answer This Question

Adding to an earlier question - When looking at the description of one of your frost resistant fountains it says 'Freeze resistant drinking fountains feature a resistant valve system designed for ground installation 18¿ below the frost line. Includes 60¿ of access tubing'. I believe we have the proper underground installation but the fountain that was ordered from you is not a frost free design. Do you know if there is a way to retro-fit the fountain to make it frost resistant? Thanks, Amy

Question Asked By: amy , asheville, nc , May 29, 2012

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.