ASI® Surface Mounted Dual Roll Toilet Tissue Dispenser - 0030

Rollover image to zoom in

Click image to enlarge

See all 34 items in product family

ASI® Surface Mounted Dual Roll Toilet Tissue Dispenser - 0030

Item #: WBB201852

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $106.80 Save up to 37%
Price: $66.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
ASI® SURFACE MOUNTED DUAL ROLL TOILET TISSUE DISPENSERS
Toilet Tissue Dispensers Hold Up To Two Rolls Of Toilet Paper For Reduced Maintenance.


Made using type 304 stainless steel for corrosion resistance. Dual Roll Dispensers hold two rolls up to 5-1/4" diameter or 1,800 sheets. Top roll automatically drops in place when bottom roll is used up. Includes theft resistant spindles.

Product Specifications

    • WIDTH INCHES6 (15.24 cm)
    • DEPTH INCHES6-1/2 (16.51 cm)
    • HEIGHT INCHES12 (30.48 cm)
    • CAPACITYTwo 5-1/4" Rolls
    • COLOR FINISHStainless
    • BRANDASI
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONTwin 5-1/4" Roll Dispenser
    • MANUFACTURERS PART NUMBER0030
    • MOUNT TYPESurface
    • STYLEStandard
    • TYPEToilet Tissue Dispenser
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Dependable

Your review: This arrived in good condition. Installation was easy (though mounting hardware was not included).

Is this review helpful?

Sort by: 
1 ...

1 Result