Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sebreeze® 9000 Series Citrus Breeze Odor Neutralizer, Aerosol Can 4/Case - RCP516000

Rollover image to zoom in

Click image to enlarge

See all 87 items in product family

Sebreeze® 9000 Series Citrus Breeze Odor Neutralizer, Aerosol Can 4/Case - RCP516000

Item #: WBB56534

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 110.95
Product Information
Customer Review
Product Q&A
Accessories
Rubbermaid SeBreeze® 9000 Series Citrus Breeze Odor Neutralizers

Aerosol canister fits dispenser B56525 (sold separately). Not a cover-up, actually transforms and eliminates odors. Yields 9,000 metered sprays. Effective coverage of up to 6,000 cubic feet. Sold 4 canisters per case. Meets State of California less than 30% VOC requirements.

Documents

Documents are in PDF format

Product Specifications

    • BRANDRubbermaid® Commercial
    • DESCRIPTIONFragrance
    • MANUFACTURERS PART NUMBERFG516000 0000
    • PACKAGE QUANTITY4/case
    • SCENTCitrus Breeze
    • SIZE TYPE6 oz.
    • TYPEAerosol
    • FITS DISPENSERB56525
    • DISPENSER MODELRubbermaid #RCP 5137

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

Hello, Would this canister also fit in the Rubbermaid SeBreeze 3000 dispenser? Thank you

Question Asked By: Marissa , New York, NY , March 29, 2012

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.