Rubbermaid Sebreeze® 9000 Metered Aerosol Dispenser 4-3/4" x 3-1/8" x 7-1/2", White - RCP5137

Rollover image to zoom in

Click image to enlarge

See all 51 items in product family

Rubbermaid Sebreeze® 9000 Metered Aerosol Dispenser 4-3/4" x 3-1/8" x 7-1/2", White - RCP5137

Item #: WBB56525

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 97.95
Product Information
Customer Review
Product Q&A
Accessories
Rubbermaid® Odor Control Dispenser

Economy SeBreeze® 9000 metered aerosol dispenser produces a consistent, metered spray for 9,000 repetitions. Sprays every 15 minutes and provides coverage in rooms up to 800 sq. ft. Powered by two D batteries (not included). Metered dispenser is made with off-white plastic cabinet with snap-on cover.

Aerosol Refills are available to transform and eliminate odors. Lasts up to 180 days in dispenser. Sold 4 canisters per case (sold separtely).

Product Specifications

    • WIDTH INCHES4-3/4 (12.07 cm)
    • DEPTH INCHES3-1/8 (7.94 cm)
    • HEIGHT INCHES7-1/2 (19.05 cm)
    • COLOR FINISHWhite
    • BRANDRubbermaid® Commercial
    • CONSTRUCTIONPlastic
    • DESCRIPTIONEconomy Aerosol Dispenser
    • MANUFACTURERS PART NUMBERRCP 5137
    • MOUNT TYPEWall
    • PACKAGE QUANTITY1
    • STYLEDispenser
    • TYPEGel
    • VOLUME800 Cu Ft