Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rubbermaid® Microburst 9000 Aerosol Refill - Linen Fresh - FG4012441 - Pkg Qty 40

Rollover image to zoom in

Click image to enlarge

See all 81 items in product family

Rubbermaid® Microburst 9000 Aerosol Refill - Linen Fresh - FG4012441 - Pkg Qty 40

Item #: WBB187828

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,017.20 Save up to 34%
$16.75 each

Sold in packages of 40

Price: $670.00
Product Information
Customer Review
Product Q&A
Accessories
Microburst 9000 Aerosol Refill - Linen Fresh

This dispenser fills a mid-sized room with the refreshing, clean scent of a fresh diffusive with bergamot, lemon and lime boosted by cool marine notes and galbanum supported by a heart of musk, precious woods and ozone notes. Sold in package quantity 4.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES2-1/4 (5.72 cm)
    • DEPTH INCHES2-1/2 (6.35 cm)
    • HEIGHT INCHES5-1/2 (13.97 cm)
    • BRANDTechnical Concepts
    • CONSTRUCTIONLevel 2 Aerosol
    • DESCRIPTIONLinen Fresh
    • MANUFACTURERS PART NUMBER401244
    • PACKAGE QUANTITY4/case
    • SCENTLinen Fresh
    • SIZE TYPE6 oz.
    • STYLERefill
    • TYPEAerosol
    • DISPENSER MODELTechnical Concepts #1793535
    • FITS DISPENSERB187827

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

Hello, Would this canister also fit in the Rubbermaid SeBreeze 3000 dispenser? Thank you

Question Asked By: Marissa , New York, NY , March 29, 2012

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.