Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rubbermaid® Microburst 9000 Aerosol Dispenser - White - 1793535 - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 66 items in product family

Rubbermaid® Microburst 9000 Aerosol Dispenser - White - 1793535 - Pkg Qty 12

Item #: WBB187827

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,564.32 Save up to 37%
$81.95 each

Sold in packages of 12

Price: $983.40
Product Information
Customer Review
Product Q&A
Accessories
Microburst 9000 Aerosol Dispenser - White

The Microburst 9000 aerosol dispensing system's patented refill actuator distributes the finest dry mist for long lasting performance. The dispenser's proactive display provides advance notice for refill and battery change and one dispenser will control up to 6,000 cubic feet of space. Sold in package quantity 6.

Product Specifications

    • WIDTH INCHES2-1/4 (5.72 cm)
    • DEPTH INCHES2-1/2 (6.35 cm)
    • HEIGHT INCHES8-1/2 (21.59 cm)
    • COLOR FINISHWhite
    • BRANDRubbermaid Commercial
    • CONSTRUCTIONPlastic
    • DESCRIPTIONAerosol Dispenser
    • MANUFACTURERS PART NUMBER1793535
    • MOUNT TYPEWall
    • PACKAGE QUANTITY12
    • SCENT-
    • STYLEDispenser
    • TYPEAerosol
    • VOLUME6000 Cu Ft

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.