Previous

Item in product family

Next

Item in product family
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
Tc® Manual Foam Hand Sanitizer Dispenser - Black - FG450034 - Pkg Qty 40

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Tc® Manual Foam Hand Sanitizer Dispenser - Black - FG450034 - Pkg Qty 40

Item #: WB260467

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,227.20 Save up to 37%
$19.25 each

Sold in packages of 40

Price: $770.00
Product Information
Customer Review
Product Q&A
Accessories
TECHNICAL CONCEPTS HAND SANITIZER DISPENSERS
Manual Foam Dispenser - Black
Hand sanitizer dispenser offers superior hand washing and cleaning for improved hygiene that kills 99.9% of harmful germs. Hand sanitizer dispenser features an aesthetically pleasing design that enhances d├ęcor. Key locked dispenser protects unit for security. Easily mounts to wall, mirror or tile with screws or double-sided tape. Manual Dispenser features a refill level viewing window and an anti-microbial push bar with silver-ion technology that reduces cross-contamination. Manual Foam Dispenser has a metered pump that provides a controlled 0.4 ml dose of concentrated soap. Delivers up to 2,000 hand washes per refill. Sold in cases of 10. Accepts 800 ml Foam Refills (sold separately). ADA compliant. Lifetime Limited Warranty.

Product Specifications

    • WIDTH INCHES5-1/4 (13.34 cm)
    • DEPTH INCHES3-1/4 (8.26 cm)
    • HEIGHT INCHES10 (25.4 cm)
    • CAPACITY800 ml
    • COLOR FINISHBlack
    • BRANDTechnical Concepts
    • CONSTRUCTIONPlastic
    • DESCRIPTIONManual Foam
    • MANUFACTURERS PART NUMBERFG450034
    • PACKAGE QUANTITY10
    • TYPEFoam Soap Dispenser