Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ASI® Snap Flange Grab Bar - 24"W - 3801-24

Rollover image to zoom in

Click image to enlarge

See all 29 items in product family

ASI® Snap Flange Grab Bar - 24"W - 3801-24

Item #: WBB201937

Usually ships in 11 to 14 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $54.03 Save up to 24%
Price: $ 40.95
Product Information
Customer Review
Product Q&A
Accessories
SNAP FLANGE GRAB BAR
Snap Flange Grab Bars Are Great For Use In Showers And Bathrooms To Comply With ADA Regulations.


Bar is made of 18 gauge Type 304 stainless steel tubing with a satin finish. Mandrell bending process ensures uniform bar diameters. Heliarc welding for strength. Cover snaps over mounting flange dimples to conceal screws. Concealed mounting flange is 3-1/8" diameter with 2 screw holes and three locking dimples. Flange is made of 1/8" thick type 304 stainless steel. Cover is made of 3-3/16" diameter x 22 gauge type 304 stainless steel with a satin finish. Helps comply with ADA guidelines and regulations. Bar measures 24"W.

ASI custom size grab bars available. Contact sales for more information.

Product Specifications

    • WIDTH INCHES24 (60.96 cm)
    • DEPTH INCHES3 (7.94 cm)
    • HEIGHT INCHES1-1/2 (3.81 cm)
    • CAPACITY LBS250 (113.64 kg)
    • COLOR FINISHSatin
    • BRANDASI
    • CONSTRUCTIONStainless Steel
    • MANUFACTURERS PART NUMBER3801-24
    • TYPESingle Wall
    • DIAMETER INCHES1-1/2 (3.81 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.