Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ASI® Lavatory Mounted All Purpose Soap Dispenser - 34oz. 4"L Spout - 0332

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

ASI® Lavatory Mounted All Purpose Soap Dispenser - 34oz. 4"L Spout - 0332

Item #: WBB201860

Usually ships in 11 to 14 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $63.44 Save up to 28%
Price: $ 45.95
Product Information
Customer Review
Product Q&A
Accessories
LAVATORY MOUNTED ALL-PURPOSE SOAP DISPENSERS
Sink Mounted Soap Dispensers Provide A Vandal Resistant Solution For Soap Dispensing In Bathrooms And Kitchens.


Corrosion resistant valve dispenses viscous lotion soaps and synthetic detergents. Fills from top for ease of maintenance. Free turning spout is vandal resistant and rotates 360°. Spout and stem are stainless steel with bright finish. Escutcheon is chrome-plated brass. Adjustable threaded shank allows installation in countertops up to 3-1/2" thick with a 7/8" diameter hole. Lavatory mounted soap dispenser dispenses 34 oz. of liquid and lotion soaps, synthetic detergents and antibacterial soaps containing PCMX and/or Triclosan. Dispenser stem and spout is made of stainless steel with rubber "duck bill" check valves and an O-ring seal. Valve body, internal parts, basin nut, threaded shank and globe adapter are molded plastic. Spring, escutcheon washer, stem retainer collar and screw are made of stainless steel. Soap container is translucent, shatter resistant polyethylene. Valve operation complies with ADA Accessibility Guidelines. 34 oz. capacity with 4"L spout.

Product Specifications

    • WIDTH INCHES2 (5.08 cm)
    • DEPTH INCHES4 (10.16 cm)
    • HEIGHT INCHES3-1/2 (8.89 cm)
    • CAPACITY1000 ml
    • COLOR FINISHChrome
    • BRANDASI
    • CONSTRUCTIONStainless Steel
    • MANUFACTURERS PART NUMBER0332
    • STYLECounter Mount Manual
    • TYPELiquid/Lotion

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

soap dispenser

Your review: the perfect change out product with minimum change out time.

Is this review helpful?

Counter Mounted Soap Dispenser

Your review: Our family owned business rents restroom trailers. The trailers come from the manufacturer with wall mounted soap dispensers. These wall mounted dispensers leak and drip on our walls causing an unsightly eye sore and a cleaning night mare. We are switching to these high capicity counter mounted dispensers on all of our trailers because they dispense directly over the sink. These cost more but they are definately worth the additional cost. Very good product and a fair price.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.