Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Autofoam™ Soap Dispenser - White With Black Insert - FG750138 - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Autofoam™ Soap Dispenser - White With Black Insert - FG750138 - Pkg Qty 10

Item #: WBB187793

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,372.20 Save up to 34%
Product Information
Customer Review
Product Q&A
Accessories
AutoFoam™ Soap Dispenser - White with Black Insert
Technical Concepts' AutoFoam™ system provides touch-free dispensing of superior quality foam soap.

While combining high capacity with world-class reliability and environmental savings, AutoFoam delivers a much smaller dose of very concentrated, enriched foam soap to provide the most hand washes while simultaneously being energy efficient. Energy efficient cam-gear technology provides industry-leading battery life - up to 120,000 dispenses or 3 years. Reduces packaging waste by up to 80%. Requires 4 C-Cell alkaline batteries, not included. White with Black Insert. Sold in package quantity 10.

Product Specifications

    • WIDTH INCHES5 (12.7 cm)
    • DEPTH INCHES5-1/4 (13.34 cm)
    • HEIGHT INCHES11 (27.62 cm)
    • CAPACITY1100 ml
    • COLOR FINISHWhite
    • BRANDRubbermaid® Commercial
    • CONSTRUCTIONPlastic
    • DESCRIPTIONAutomatic Soap Dispenser
    • MANUFACTURERS PART NUMBER750138
    • PACKAGE QUANTITY10
    • STYLEWall Mount Automatic
    • TYPEFoam

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.