Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ASI® Stainless Steel Channel Frame Mirror - 16"Wx30"H - 0620-1630

Rollover image to zoom in

Click image to enlarge

See all 110 items in product family

ASI® Stainless Steel Channel Frame Mirror - 16"Wx30"H - 0620-1630

Item #: WBB201944

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $130.94 Save up to 35%
Price: $84.95
Product Information
Customer Review
Product Q&A
Accessories
STAINLESS STEEL CHANNEL FRAME MIRROR
Stainless Steel Framed Mirrors Are Corrosion Resistant, Making Them Ideal For Hospitals, Restaurant Bathrooms And More.


Silver mirror is framed in 1/2" x 1/2" x 1/2" x 20 gauge type 304 stainless steel channel. Channel frame is one-piece, roll formed to encase mirror and backing and reveal tight mitered corners. Frame has a polished #4 satin finish. Mirror is installed on 2 wall brackets that and held securely using theft resistant screws. One-piece 20 gauge corrosion resistant backing of mirror is protected by full size shock-absorbing water-resistant filler. Filler is made of 1/8" thick expanded polyethylene microcell foam sheet material that is abrasion and water resistant. 16"W x 30"W overall. 15 Year Limited Warranty.

ASI custom size mirrors available. Contact sales for more information.

Product Specifications

    • WIDTH INCHES16 (40.64 cm)
    • DEPTH INCHES3/4 (1.91 cm)
    • HEIGHT INCHES30 (76.2 cm)
    • BRANDASI
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONFixed
    • MANUFACTURERS PART NUMBER0620-1630
    • STYLEWithout Shelf
    • TYPEMirror
    • GLASS TYPEPlate Glass
    • FRAME TYPEChannel Frame

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.