ASI® Stainless Steel Channel Frame Mirror - 16"Wx24"H - 0620-1624

Rollover image to zoom in

Click image to enlarge

See all 69 items in product family

ASI® Stainless Steel Channel Frame Mirror - 16"Wx24"H - 0620-1624

Item #: WBB201943

Usually ships in 11 to 14 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $93.06 Save up to 28%
Price: $ 66.95
Product Information
Customer Review
Product Q&A
Accessories
STAINLESS STEEL CHANNEL FRAME MIRROR
Stainless Steel Framed Mirrors Are Corrosion Resistant, Making Them Ideal For Hospitals, Restaurant Bathrooms And More.


Silver mirror is framed in 1/2" x 1/2" x 1/2" x 20 gauge type 304 stainless steel channel. Channel frame is one-piece, roll formed to encase mirror and backing and reveal tight mitered corners. Frame has a polished #4 satin finish. Mirror is installed on 2 wall brackets that and held securely using theft resistant screws. One-piece 20 gauge corrosion resistant backing of mirror is protected by full size shock-absorbing water-resistant filler. Filler is made of 1/8" thick expanded polyethylene microcell foam sheet material that is abrasion and water resistant. 16"W x 24"W overall. 15 Year Limited Warranty.

ASI custom size mirrors available. Contact sales for more information.

Product Specifications

    • WIDTH INCHES16 (40.64 cm)
    • DEPTH INCHES3/4 (1.91 cm)
    • HEIGHT INCHES24 (60.96 cm)
    • BRANDASI
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONFixed
    • MANUFACTURERS PART NUMBER0620-1624
    • STYLEWithout Shelf
    • TYPEMirror
    • GLASS TYPEPlate Glass
    • FRAME TYPEChannel Frame