Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ASI® Frameless Stainless Steel Mirror - 16"Wx24"H - 8026-1624

Rollover image to zoom in

Click image to enlarge

See all 98 items in product family

ASI® Frameless Stainless Steel Mirror - 16"Wx24"H - 8026-1624

Item #: WBB201839

Usually ships in 11 to 14 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $184.97 Save up to 33%
Price: $ 123.95
Product Information
Customer Review
Product Q&A
Accessories
FRAMELESS STAINLESS STEEL MIRROR
Frameless Mirror Offers Easy Installation.


Mirror is fabricated of 20 gauge type 304 stainless steel polished to a #8 minor finish with a 1/4" return. Includes 1/4" thick concealed tempered masonite backing and 4 mounting holes. Backing is waterproof. Mounting screws are included to suit individual field conditions. 16"W x 24"H overall.

ASI custom size mirrors available. Contact sales for more information.

Product Specifications

    • WIDTH INCHES16 (40.64 cm)
    • DEPTH INCHES3/4 (1.91 cm)
    • HEIGHT INCHES24 (60.96 cm)
    • BRANDASI
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONFixed
    • MANUFACTURERS PART NUMBER8026-1624
    • STYLEWithout Shelf
    • TYPEMirror
    • GLASS TYPEPlate Glass
    • FRAME TYPEFrameless

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.