Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ASI® Adjustable Tilt Stainless Steel Frame Mirror - 16"Wx24"H - 0600-T1624

Rollover image to zoom in

Click image to enlarge

See all 110 items in product family

ASI® Adjustable Tilt Stainless Steel Frame Mirror - 16"Wx24"H - 0600-T1624

Item #: WBB201918

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $161.67 Save up to 36%
Price: $102.95
Product Information
Customer Review
Product Q&A
Accessories
ADJUSTABLE TILT STAINLESS STEEL FRAME MIRROR
Adjustable Tilt Mirror Provides Easy Visibility For Wheelchair Patients And Returns To Upright Position.


Silver mirror is angle framed in 18 gauge type 304 stainless steel with welded corners and a ground smooth finish. Mirror can be tilted to 6" with bottom mounted on a full width 3/16" stainless steel piano hinge. #4 satin finish. One-piece 20 gauge corrosion resistant backing of mirror is protected by full size shock-absorbing water-resistant filler. Filler is made of 1/8" thick expanded polyethylene microcell foam sheet material that is abrasion and water resistant. Mirrors meet Federal Spec. DD-M411C, ASTM C-1036-91. 16"W x 24"H overall. 15 Year Limited Warranty.

ASI custom size mirrors available. Contact sales for more information.

Product Specifications

    • WIDTH INCHES16 (40.64 cm)
    • DEPTH INCHES3/4 (1.91 cm)
    • HEIGHT INCHES24 (60.96 cm)
    • BRANDASI
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONAdjustable Tilt
    • MANUFACTURERS PART NUMBER0600-T1624
    • STYLEWithout Shelf
    • TYPEMirror
    • FRAME TYPEAngle Frame
    • GLASS TYPEPlate Glass

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.