TG3 Tub & Shower Valve, Accessories, & Trim
See all 6 items in product family

TG3 Tub & Shower Valve, Accessories, & Trim

Item #: WBB67183

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 151.95
Product Information
Customer Review
Product Q&A
TG3 Tub & Shower Valve, Accessories, & Trim

ZURN Z7302-SS-MT Single handle pressure balancing mixing tub and shower unit, ceramic control cartridge with stainless stell balancing position, built in reverse connection capability(To reverse the hot and cold inlets simply remove cartridge and turn 180), two service stops/check stops, and adjustable limit stop. When valve is turned on it must rotate from cold throught to the hot position. All exposed trim and handle are metal with polished nickel chrome plated surface. The valve is supplied with the (ABS plastic) standard S1 shower head, arm, flange, and (T2) diverter tub spout in chrome plated finish. The valve body is a four port valve with a tub port plug included for shower only applications. The valve inlets, shower and tub outlet are all standard with 1/2 NPT female thread connections. The 1/2 copper sweat options must be specified as shown below

Documents are in PDF format

Product Specifications

    • BRANDZurn
    • MANUFACTURERS PART NUMBERZ7302-SS-MT