Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M Reinforced Strapping Tape 862 1" x 60 Yds 4.6 Mil Clear - Pkg Qty 36

Rollover image to zoom in

Click image to enlarge

See all 63 items in product family

3M Reinforced Strapping Tape 862 1" x 60 Yds 4.6 Mil Clear - Pkg Qty 36

Item #: WB540102

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$5.60 each

Sold in packages of 36

Qty Price
1-3 $201.60/ pkg.
4+ $187.20/ pkg.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
3M™ Scotch Reinforced Strapping Tape, 862, 1" X 60 Yard, 4.6 Mil, Clear. 36 Rolls/Pack

Reinforced Strapping tape Model 862 has polypropylene monofilament reinforcement for maximum high tensile strength. The polypropylene backing provides excellent abrasion, moisture and scuff resistance. Also has a polypropylene rib with synthetic rubber resin adhesive. The adhesive is specifically formulated to provide good adhesion to metallic and fiberboard surfaces. Super stick holds in below freezing and high temperatures. Light duty, economical, black polypropylene reinforced strapping tape. Reinforced strapping tape is great for palletizing, bundling and securing loads. 120 lb./in. tensile strength. Sold in case quantities.

Product Specifications

    • BRAND3M
    • LENGTH FEET180 (54.86 m)
    • LENGTH YARDS60
    • WIDTH INCHES1 (2.54 cm)
    • CORE SIZE INCHES3 (7.62 cm)
    • THICKNESS MIL4.6
    • TAPE ROLL DIAMETER INCHES4-13/16 (12.22 cm)
    • COLORClear
    • CONSTRUCTIONPolypropylene
    • TENSILE STRENGTH LB/IN120
    • ELONGATION (%)30
    • ADHESION (OZ/IN)50
    • ADHESIVE TYPEHot Melt Synthetic Rubber Resin
    • DESCRIPTIONReinforced Strapping Tape
    • PACKAGE QUANTITY36
    • MANUFACTURERS PART NUMBER862
    • TAPE DIMENSIONS1" x 60 Yds

Avg. Customer Rating: (4 customer reviews)

Write your own review

Sort by: 
1 ...

4 Results

3M Scotch Reinforced Strapping Tape 862 1" X 60 Yd

Your review: Excellent for bundling files for proper disposal.

Is this review helpful?

Keep the product in place

Your review: We have been using this product for over 3 years now. It is durable, priced right and holds up under all types of uses.

Is this review helpful?

Strapping Tape 1" X 60 yd. WB540102

Your review: This is an excellant product for wrapping large bundles of files for destruction and large packages for shipping.

Is this review helpful?

Great product!!!

Your review: Extremely well performing product. No loss due to improper winding or bad glue. Well worth the money you pay as you use much less than other tapes in the category.

Is this review helpful?

Sort by: 
1 ...

4 Results

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.