Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Nifty Packaging Products Self Stick "Twine" Tape, 178' L x 2" W, Clear

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Nifty Packaging Products Self Stick "Twine" Tape, 178' L x 2" W, Clear

Item #: WB294523

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 87.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Nifty packaging Products Self Stick "Twine" Tape, 178' L x 2" W, Clear

120-gauge self-sticking "twine" tape sticks to itself. It leaves no residue and replaces most tapes and strings. Leaves no residue. No knot tying and cutting required. Simply squeeze on handle and twist to cut off. Tie, wrap, bundle or compact your shipping room merchandise. Great for the workshop and contractors, fits right into your pocket Case of 12.

Product Specifications

    • BRANDNifty Packaging Products
    • LENGTH FEET178 (54.25 m)
    • WIDTH INCHES2 (5.08 cm)
    • COLORClear
    • CONSTRUCTIONPolypropylene
    • DESCRIPTIONSelf-Stick Twine Tape
    • PACKAGE QUANTITY12
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

VERY GOOD PRODUCT

Your review: Our warehouse associates loves this product..It is very helpful when wrapping smaller items together.

Is this review helpful?

this stuff is awesome

Your review: easy to use, I just wish there was more tape on the handle. it's even great to use at home. Does the job closing boxes while moving, without always messing up the box with tape.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.