Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Programmable Kraft Tape Dispenser with 8 Rolls Water Activated Tape

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Programmable Kraft Tape Dispenser with 8 Rolls Water Activated Tape

Item #: WB921143A

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,475.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Better Packages
Electronic Dispenser with RS232 Port

Dispenses 1/2 to 3"W reinforced or paper tape and holds up to 1000'L rolls for reduced downtime. Adjustable top heater and advanced brush wetting system ensure adhesion. Color coded programmable keys set tape lengths up to 120"L at 1/2" increments. Random length key allows tape to be dispensed at any length. Heavy duty self oiling blades for consistent cutting. Includes an RS232 port for PCs or printers and an automatic tape feed option. Meets FCC, UL, CE and CSA requirements. 2 Year Limited Warranty.

Product Specifications

    • BRANDBetter Packages
    • LENGTH INCHES20 (50.8 cm)
    • WIDTH INCHES12-1/2 (31.75 cm)
    • HEIGHT INCHES12 (30.48 cm)
    • TAPE WIDTH INCHES1/2 - 3
    • TAPE LENGTH INCHES6- 45 (114.3 cm)
    • WEIGHT LBS32 (14.55 kg)
    • COLORGray
    • ASSEMBLYAssembled
    • CONSTRUCTIONSteel
    • OPERATING SPEED45"/second
    • VOLTAGE115
    • NUMBER OF LENGTH SETTINGS14
    • CUTTERGuillotine Shear Blades
    • FOR USE WITHWater Activated Tape
    • DESCRIPTIONElectric Water-Activated Tape Dispenser with PC Port
    • TYPEElectric
    • MANUFACTURERS PART NUMBER921143A
    • MAXIMUM TAPE WIDTH INCHES3 (7.62 cm)
    • TAPE MAX LENGTH INCHES45 (114.3 cm)
    • WATER BOTTLE CAPACITY OZ45
    • LIMITED WARRANTY2
    • TAPE MIN LENGTH INCHES6 (15.24 cm)
    • MINIMUM TAPE WIDTH INCHES1/2 (1.27 cm)
    • MAXIMUM TAPE DIAMETER INCHES10 (25.4 cm)
    • MAXIMUM TAPE LENGTH FEET1000 (304.8 m)
    • WATER BRUSHES3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.