Better Packages Manual Kraft Tape Dispenser BP333 Plus with Heater 1-1/2" 3" Width Tape

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Better Packages Manual Kraft Tape Dispenser BP333 Plus with Heater 1-1/2" 3" Width Tape

Item #: WB184381H

In Stock, Ships in 3-4 Days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 611.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Better Packages
Manual Dispenser with Heater

This best selling dispenser has hardened blades to cut tape cleanly and two water brushes for uniform wetting. Steel side frame protects mechanism. Easy pull handle dispenses up to 30" lengths; repeat strokes provide longer lengths. Uses paper or reinforced tape 1-1/2 to 3" wide. Heater allows water to penetrate and activate heavier glues faster and more effectively.

Product Specifications

    • BRANDBetter Packages
    • LENGTH INCHES19-1/2 (49.53 cm)
    • WIDTH INCHES9-1/2 (24.13 cm)
    • HEIGHT INCHES12-1/2 (31.75 cm)
    • WEIGHT LBS22 (10 kg)
    • COLORGray
    • ASSEMBLYAssembled
    • CONSTRUCTIONSteel
    • VOLTAGE115
    • NUMBER OF LENGTH SETTINGS15
    • CUTTERGuillotine Shear Blades
    • FOR USE WITHWater Activated Tape
    • DESCRIPTIONWater Activated Tape Dispenser With Heat
    • TYPEManual Dispenser with Electric Heater
    • MANUFACTURERS PART NUMBERBP333 PLUS w/ Heater
    • MAXIMUM TAPE WIDTH INCHES3 (7.62 cm)
    • TAPE MAX LENGTH INCHES30 (76.2 cm)
    • MINIMUM TAPE WIDTH INCHES1-1/2 (3.81 cm)
    • WATER BOTTLE CAPACITY OZ44
    • MAXIMUM TAPE DIAMETER INCHES7-1/2 (19.05 cm)
    • LIMITED WARRANTY2
    • MAXIMUM TAPE LENGTH FEET600 (182.88 m)
    • WATER BRUSHES2
    • TAPE MIN LENGTH INCHES--
Have A Question About This Product?
2 Question | 2 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

Additional Specifications?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result