3M™ Pressure Sensitive Tape Dispenser H-190

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

3M™ Pressure Sensitive Tape Dispenser H-190

Item #: WB430099

In Stock, Ships in 3-4 Days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $16.56 Save up to 17%
Qty Price
1-2 $17.75 ea.
3-6 $14.75 ea.
7+ $13.75 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
3M™ hand held Adhesive Tape Dispensers are ergonomically designed to help reduce muscle fatigue and increase productivity. Easy grip handle properly positions hand preventing muscle strain and allows quick and efficient application of tape up to 2"W and 330'L. Tape dispenser features pre-set tensioning and a rubber roller for effective tape placement. Made of high-impact plastic for long lasting durability.

Product Specifications

    • BRAND3M™
    • WEIGHT LBS1 (.45 kg)
    • COLORTan
    • ASSEMBLYAssembled
    • CONSTRUCTIONPlastic
    • FOR USE WITHTape
    • TYPEHandheld Dispenser
    • MANUFACTURERS PART NUMBERH190
    • LOAD TYPESide
    • TAPE MAX WIDTH INCHES2 (5.08 cm)
    • TAPE MIN WIDTH INCHES1 (2.54 cm)
    • FRAME CONSTRUCTIONPlastic
    • BLADE CONSTRUCTIONSteel
    • HANDLE CONSTRUCTIONPlastic
    • STYLEErgonomic
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (6 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating

Not great

For an inexpensive tape gun, this is not a bad deal, but not durable or reliable enough for everyday warehouse abuse. Tape easily gets wrapped around the rubber wheel, and you have to separate the two halves of the dispenser to unwind it. This takes too much time, and decreased my workers' productivity. I'm going back to the old metal ones. They are worth the price.

See more critical reviews

Sort by: 
1 ...

6 Results

Tape dispenser

Your review: Solid dispensers

Is this review helpful?

Great tape gun!

Your review: This is the only ergonomical tape gun we use for our business. It helps us do our job with ease. Love it!

Is this review helpful?

3M Packing Tape Dispenser

Your review: Pretty useful dispenser for everyday use. Have used this brand for year. Easy to load, easy to use.

Is this review helpful?

Great Tape Dispenser!

Your review: This tape dispenser is great for all day use. It is lightweight with a good amount of sturdiness. It is not a heavy duty tape dispenser though. If you use too much pressure, the wipedown blade will break at the base. It is unfortunate that those are not made to be replacable like some other tape dispensers are. But overall, this is a great dispenser, and I highly recommend it.

Is this review helpful?

Not great

Your review: For an inexpensive tape gun, this is not a bad deal, but not durable or reliable enough for everyday warehouse abuse. Tape easily gets wrapped around the rubber wheel, and you have to separate the two halves of the dispenser to unwind it. This takes too much time, and decreased my workers' productivity. I'm going back to the old metal ones. They are worth the price.

Is this review helpful?

Library Technician

Your review: The dispenser was wonderful. There were 2 ladies that really liked the ease of use. The wanted to tape up boxes just so they could use it even more. I loved it also. We have had other tape dispensers that were a lot of trouble.

Is this review helpful?

Sort by: 
1 ...

6 Results