Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ Tartan™ 369 Carton Sealing Tape 2" x 55 Yds. 1.6 Mil Clear

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

3M™ Tartan™ 369 Carton Sealing Tape 2" x 55 Yds. 1.6 Mil Clear

Item #: WB926000CL

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$2.85 each

Sold in packages of 36

Qty Price
1 $102.70/ pkg.
2-5 $99.25/ pkg.
6+ $93.82/ pkg.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
3M™ Tartan™ 369 Carton Sealing Tape 2" x 55 Yds. 1.6 Mil Clear

General purpose packaging tape used for noncritical box sealing applications. This product has a conformable backing and a pressure sensitive hot melt adhesive system. This construction provides a good closure for lightweight boxes exposed to minimal distribution hazards.

Features:
  • Adheres to a variety of surfaces
  • Low strength conformable backing
  • Edge tear and split resistance
  • Good holding power to fiberboard
  • Reliable closures
  • Roll to roll consistency increases productivity for improved unit costs
  • Meets FDA requirements for indirect food contact


Product Specifications

    • BRAND3M™
    • LENGTH FEET165 (50.29 m)
    • LENGTH METERS50
    • LENGTH YARDS55
    • WIDTH INCHES2 (5.08 cm)
    • WIDTH MILLIMETERS48
    • CORE SIZE INCHES3 (7.62 cm)
    • THICKNESS MIL1.6
    • COLORClear
    • CONSTRUCTIONPolypropylene
    • TENSILE STRENGTH LB/IN19
    • APPLICATION TEMPERATURE RANGE °F32°F
    • ELONGATION (%)160
    • ADHESIVE TYPEHot Melt Synthetic Rubber Resin
    • TYPEHot Melt
    • PACKAGE QUANTITY36
    • MANUFACTURERS PART NUMBER369
    • MODEL369
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results

Not very sticky and a short roll

Your review: it's probably my fault for the roll being short but the tape doesn't stick as well as i would expect.

Is this review helpful?

Great price, but cheap and noisy.

Your review: Great price, gets the job done, but it is cheap (annoying loose your position, cut tape issues) and very noisy.

Is this review helpful?

Packing and Sealing

Your review: Excellent for packing, Protect for moist and water, papers and other document on the top of the box

Is this review helpful?

Sort by: 
1 ...

3 Results

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.