Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M Machine Length Carton Sealing Tape 371 2" x 1000 Yds 1.9 Mil Tan - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

3M Machine Length Carton Sealing Tape 371 2" x 1000 Yds 1.9 Mil Tan - Pkg Qty 6

Item #: WB652693TN

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $368.22 Save up to 4%
$65.95 each

Sold in packages of 6

Qty Price
1 $395.70/ pkg.
2-5 $371.70/ pkg.
6+ $353.70/ pkg.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Adhesive Packaging Tape
Conformable backing with a pressure sensitive hot melt rubber-resin adhesive. Biaxially oriented polypropylene backing resists splits and tears. Adheres instantly to a variety of surfaces. Proven construction assures a reliable performance in a range of environments and applications. 22 lb./in. tensile strength. Meets UPS and Postal requirements.

Product Specifications

    • BRAND3M
    • LENGTH FEET3000 (914.4 m)
    • LENGTH METERS914
    • LENGTH YARDS1000
    • WIDTH INCHES2 (5.08 cm)
    • WIDTH MILLIMETERS48
    • CORE SIZE INCHES3 (7.62 cm)
    • THICKNESS MIL1.9
    • COLORTan
    • CONSTRUCTIONPolypropylene
    • TENSILE STRENGTH LB/IN22
    • APPLICATION TEMPERATURE RANGE °F32°F
    • ELONGATION (%)160
    • ADHESIVE TYPEHot Melt Synthetic Rubber Resin
    • TYPEHot Melt
    • PACKAGE QUANTITY6
    • MANUFACTURERS PART NUMBER371
    • MODEL371

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.