Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ Tartan® 369 Carton Sealing Tape 2" x 110 Yds. 1.9 Mil Clear - Pkg Qty 36

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

3M™ Tartan® 369 Carton Sealing Tape 2" x 110 Yds. 1.9 Mil Clear - Pkg Qty 36

Item #: WB926002CL

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$2.86 each

Sold in packages of 36

Qty Price
1 $102.95/ pkg.
2-5 $72.06/ pkg.
6+ $66.18/ pkg.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
3M™ Tartan® 369 Carton Sealing Tape 2" x 110 Yds. 1.9 Mil Clear

General purpose packaging tape used for noncritical box sealing applications. This product has a conformable backing and a pressure sensitive hot melt adhesive system. This construction provides a good closure for lightweight boxes exposed to minimal distribution hazards.

Features:
  • Adheres to a variety of surfaces
  • Low strength conformable backing
  • Edge tear and split resistance
  • Good holding power to fiberboard
  • Reliable closures
  • Roll to roll consistency increases productivity for improved unit costs
  • Meets FDA requirements for indirect food contact.


Product Specifications

    • BRAND3M
    • LENGTH FEET330 (100.58 m)
    • LENGTH METERS100
    • LENGTH YARDS110
    • WIDTH INCHES2 (5.08 cm)
    • WIDTH MILLIMETERS48
    • CORE SIZE INCHES3 (7.62 cm)
    • THICKNESS MIL1.6
    • COLORClear
    • CONSTRUCTIONPolypropylene
    • TENSILE STRENGTH LB/IN19
    • APPLICATION TEMPERATURE RANGE °F32°F
    • ELONGATION (%)160
    • ADHESIVE TYPEHot Melt Synthetic Rubber Resin
    • TYPEHot Melt
    • PACKAGE QUANTITY36
    • MANUFACTURERS PART NUMBER369
    • MODEL369
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (4 customer reviews)

Write your own review

Sort by: 
1 ...

4 Results

SHA

Your review: GOOD TAPE

Is this review helpful?

Tartan tape

Your review: Great for regular packaging of labels. Great value. Great service. Thanks!

Is this review helpful?

Good Tape

Your review: This is good, strong tape at a good price point.

Is this review helpful?

Good tape1!!!

Your review: this is good tape that you can count on, won't peel off.

Is this review helpful?

Sort by: 
1 ...

4 Results

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.