Previous

Item in product family

Next

Item in product family
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
3M™ Scotch® 371 Carton Sealing Tape 2" x 55 Yds. 1.9 Mil Clear - Pkg Qty 36

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

3M™ Scotch® 371 Carton Sealing Tape 2" x 55 Yds. 1.9 Mil Clear - Pkg Qty 36

Item #: WB620CP1CL

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$3.61 each

Sold in packages of 36

Qty Price
1 $129.91/ pkg.
2-6 $124.52/ pkg.
6+ $112.75/ pkg.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
3M™ Scotch® 371 Carton Sealing Tape 2" x 55 Yds. 1.9 Mil Clear

Industrial packaging tape used for box sealing, splicing, recouperage and other packaging applications. This product has a conformable backing and a consistent pressure sensitive hot melt synthetic rubber adhesive system.

Features:
  • Adheres instantly to a variety of surfaces
  • Edge tear and split resistance
  • Good adhesion to fiberboard
  • Roll to roll consistency increases productivity for improved unit costs
  • Meets FDA requirements for indirect food contact


Product Specifications

    • BRAND3M
    • LENGTH FEET165 (50.29 m)
    • LENGTH METERS50
    • LENGTH YARDS55
    • WIDTH INCHES2 (5.08 cm)
    • WIDTH MILLIMETERS48
    • CORE SIZE INCHES3 (7.62 cm)
    • THICKNESS MIL1.9
    • COLORClear
    • CONSTRUCTIONPolypropylene
    • TENSILE STRENGTH LB/IN22
    • APPLICATION TEMPERATURE RANGE °F32°F
    • ELONGATION (%)160
    • ADHESIVE TYPEHot Melt Synthetic Rubber Resin
    • TYPEHot Melt
    • PACKAGE QUANTITY36
    • MANUFACTURERS PART NUMBER371
    • MODEL371
Have A Question About This Product?
0 Question | 0 | Answer