Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ 369 Carton Sealing Tape 2" x 55 Yds. 1.6 Mil Clear + FREE Dispenser

Rollover image to zoom in

Click image to enlarge

3M™ 369 Carton Sealing Tape 2" x 55 Yds. 1.6 Mil Clear + FREE Dispenser

Item #: WB236949

Available on or around 07/22/2018 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $92.12 Save up to 8%
Price: $ 84.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
3M™ TAPE AND DISPENSER SPECIAL OFFER

3M™ 369 Carton Sealing Tape 2" x 55 Yds. 1.6 Mil Clear + FREE Dispenser

FREE Tape Dispenser ($8.50 Value) with 36 roll tape purchase! 3M™'s Tartan™ brand #369 - great for non-critical packaging. 2" x 55 yard rolls, 36 rolls/case. Dispenser features easy-grip handle, natural rubber rollers, reinforced blade and tape brake for tension adjustment.

Product Specifications

    • BRAND3M™
    • LENGTH FEET165 (50.29 m)
    • LENGTH METERS50
    • LENGTH YARDS55
    • WIDTH INCHES2 (5.08 cm)
    • WIDTH MILLIMETERS48
    • CORE SIZE INCHES3 (7.62 cm)
    • THICKNESS MIL1.6
    • COLORClear
    • CONSTRUCTIONPolypropylene
    • TENSILE STRENGTH LB/IN19
    • ELONGATION (%)160
    • ADHESIVE TYPEHot Melt
    • DESCRIPTIONEconomy Tape
    • TYPEPackaging Tape
    • PACKAGE QUANTITY36
    • MANUFACTURERS PART NUMBER369
    • MODEL369
    • TAPE DUTYLight
    • APPLICATION TEMPERATURE32° F
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.