Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stretch Wrap 20" x 1000' x 70 Gauge - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Stretch Wrap 20" x 1000' x 70 Gauge - Pkg Qty 4

Item #: WB706614

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$40.95 each

Sold in packages of 4

Price: $163.80

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Nifty packaging Products Quality Pallet Stretch Wrap, 1000' L x 20" W, Clear

Quality pallet wrap system with top and bottom girthing makes bottom wrapping fast and easy. Each case includes a set of Black U-shaped handle and tensioning orange grip. Sold in carton quantity.

Product Specifications

    • BRANDNifty Packaging Products
    • LENGTH FEET1000 (304.8 m)
    • WIDTH INCHES20 (50.8 cm)
    • WEIGHT LBS6.5 (2.95 kg)
    • COLOR FINISHClear
    • CONSTRUCTIONPolyethylene
    • GAUGE70
    • PACKAGE QUANTITY4
    • DESCRIPTIONClear Stretch Wrap With Tensioning Grip & Extended Handles
    • HANDLE TYPEDispenser
    • HANDLE INCLUDEDY
    • STYLEHand Film
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Stretch wrap built in handle

Your review: Very good product and significantly less expensive than other branded material same/similar products.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.