Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stretch Wrap Film 15" x 1500' x 80 Gauge - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Stretch Wrap Film 15" x 1500' x 80 Gauge - Pkg Qty 4

Item #: WB706605

In Stock, Ships in 3-4 Days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$21.25 each

Sold in packages of 4

Qty Price
1 $85.00/ pkg.
2-3 $79.00/ pkg.
4-5 $74.00/ pkg.
6+ $68.00/ pkg.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Stretch Wrap For Hand Dispenser, 1500' L x 15" W, Clear, 80 Gauge

Hold materials together safely while protecting them from dirt, moisture and theft. Top-quality polyethylene film offers outstanding tear resistance with superior stretch and cling. Sold in carton quantities.

Product Specifications

    • BRANDGlobal Industrial™
    • LENGTH FEET1500 (457.2 m)
    • WIDTH INCHES15 (38.1 cm)
    • CORE SIZE INCHES3 (7.62 cm)
    • WEIGHT LBS4 (1.82 kg)
    • COLOR FINISHClear
    • CONSTRUCTIONLLDPE
    • GAUGE80
    • PACKAGE QUANTITY4
    • DESCRIPTIONStretch Wrap
    • TYPEBlown
    • STYLEHand Film
    • HANDLE INCLUDEDN
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (6 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

STRETCH WRAP

We use this stretch wrap at a metal recycling center. We use it to wrap and ship metal in large boxes. It works very well for our purposes. We have not had any problems with it.

See more favorable reviews

The most critical review

  • Customer Rating

STRETCH WRAP

We use this stretch wrap at a metal recycling center. We use it to wrap and ship metal in large boxes. It works very well for our purposes. We have not had any problems with it.

See more critical reviews

Sort by: 
1 ...

6 Results

STRETCH WRAP

Your review: We use this stretch wrap at a metal recycling center. We use it to wrap and ship metal in large boxes. It works very well for our purposes. We have not had any problems with it.

Is this review helpful?

Stretch Wrap

Your review: The Global stretch wrap was worked perfectly for my wrapping needs. The product had a uniform thickness that did not allow any weak spots leading to unwanted breakage.

Is this review helpful?

Stretch Wrap

Your review: This wrap is stronger than wrap we have found in other places. It works so easily to secure the pallets we have as some of the pallets are not stacked as straight as most.

Is this review helpful?

Stretch wrap review

Your review: We use this product on a daily basis. It is good quality and has always been delivered on time.

Is this review helpful?

Stretch wrap 80 gauge

Your review: We use this to wrap individual parts we ship and on pallets loaded with larger parts we ship with our vessels. Everything stays put and is received in tact.

Is this review helpful?

works great!

Your review: i got this for home use. i also got the machine to use it with. this is a great value even having to buy 4! i think i will will have enough for 20 people for a lifetime! its GREAT QUALITY! and if i ever run out, this is where i will get the refil from! VERY HAPPY I HAD THIS MATERIAL FOR MOVING DAY! WOW what a difference it made for making sure things traveled securley!

Is this review helpful?

Sort by: 
1 ...

6 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.