Previous

Item in product family

Next

Item in product family
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
Highlight Industries Predator® SS Semi-Automatic Low Profile Stretch Wrap Turntable, 760064
See all 14 items in product family

Highlight Industries Predator® SS Semi-Automatic Low Profile Stretch Wrap Turntable, 760064

Item #: WB253889

Usually ships in 13 to 16 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $8,226.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Highlight Industries Predator® SS Semi-Automatic Low Profile Stretch Wrap Turntable, 760064

This semi-automatic stretch wrap system allows simplified pallet wrapping. Adjust film stretch and film force on your load with the turn of a knob. Stretch wrap machine features 2 modes; even spiral and spiral with up and down wrapping. 60" turntable with 4,000 lb. capacity. 115V, 15 amp motor adjusts from 0-12 RPM. Standard wrap height is 80", Model 760064 is available with 110" wrap height mast.Includes an information screen that displays operation and diagnostic data. Features an emergency stop knob. Photo eye sensor determines load height. Top and bottom counters wrap your load for extra stability.

3 Year Limited Warranty

Product Specifications

    • BRANDHighlight Industries
    • DEPTH INCHESTurntable 3-1/4"
    • LENGTH INCHES98 (248.92 cm)
    • WIDTH INCHES60 (152.4 cm)
    • HEIGHT INCHES91 (231.14 cm)
    • CORE SIZE3
    • WRAP HEIGHT INCHES80 (203.2 cm)
    • WEIGHT LBS1020 (463.64 kg)
    • COLOR FINISHGreen
    • ASSEMBLYAssembled
    • CONSTRUCTIONSteel
    • CAPACITY LBS4000 (1818.18 kg)
    • PACKAGE QUANTITY1
    • DESCRIPTIONStretch Wrap Turntable Machine
    • MANUFACTURERS PART NUMBER760064
    • LIMITED WARRANTY YEARS3
    • PROGRAMMABLEYes
    • MAST VERTICAL MOVEMENTSemi-Automatic
    • MAXIMUM ROLL WIDTH INCHES20 (50.8 cm)
    • MINIMUM ROLL WIDTH INCHES20 (50.8 cm)
    • TURNTABLE DIAMETER INCHES60 (152.4 cm)
    • POST-STRETCH %60 - 150

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results

Simple and efficent

Your review: Perfect economical machine for the budget minded individual needing a wrapper. Simple and easy to use.

Is this review helpful?

will save you time and money

Your review: Smart and well made.

Is this review helpful?

Semi-Automatic Stretch Wrap machine

Your review: Wonderful cusromer service from Rob Holston and the machine works great! Love working with Global!!

Is this review helpful?

Sort by: 
1 ...

3 Results

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed