Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Poly Strapping Dispenser Accessory With 1,000 Seals

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

Poly Strapping Dispenser Accessory With 1,000 Seals

Item #: WB252770R

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $98.95
Product Information
Customer Review
Product Q&A
Accessories
Pac Strapping Strapping Dispenser Accessory Poly Strapping And 1000 Seals

This refill kit contains 1/2" plastic light duty strapping and 1000 half inch open seals.

Product Specifications

    • BRANDPac Strapping
    • CONSTRUCTIONPolypropylene
    • LENGTH FEET7200 (2194.56 m)
    • CORE INCHES16 x 6
    • WEIGHT LBS42 (19.09 kg)
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • THICKNESS MIL0.022
    • TENSILE STRENGTH LB/IN500
    • INCLUDES1 Roll Strapping, Seals
    • DESCRIPTIONStrapping Kit
    • MANUFACTURERS PART NUMBEREP48RHD
    • CUTTERN
    • SEALERN
    • TENSIONERN
    • STYLERefill Kit
    • DISPENSERY
    • SEALSY
    • STRAPPINGY
    • STRAP WIDTH INCHES1/2 (1.27 cm)
    • TYPEKit
    • BUCKLESN
    • CARTN

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 

3 Results

Great

Your review: We received exactly what had been ordered.

Is this review helpful?

Strapping Dispenser Accessory Poly Strapping

Your review: Excellent Products works fine.At first glance I thought the strapping might not be strong enough but I have yet to break the strapping during banding. My only suggestion would be to make it 1/4 or 1/2 the size for greater portability.

Is this review helpful?

Strapping dispenser

Your review: Very handy for our portable unit. Self contained,every you need fits inside the box.

Is this review helpful?

Sort by: 

3 Results

There are 3 questions and 1 answers for this product.

Sort by: 

3 Results

How Strong is the strapping

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

3 Results

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.