Sealer Shrink Film with Sealer, Heat Gun& 500' Shrink Film Roll System for 18"W Film
See all 7 items in product family

Sealer Shrink Film with Sealer, Heat Gun& 500' Shrink Film Roll System for 18"W Film

Item #: WB983100

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 400.95
Product Information
Customer Review
Product Q&A
Accessories
Sealer Shrink Film with Sealer, Heat Gun& 500' Shrink Film Roll System for 16"W Film

For neat, secure, professional looking packaging. Ideal for small items. Rewrap open or damaged packages. Hinged sealing arm forms a tight moisture and dust resistant seal in seconds. Spring-loaded, double ball-bearing rollers with brake for smooth film dispensing. Hand-held, dual temperature heat gun with 2-speed fan shrinks film to desired size. Comes with 16"W x500' roll of 75 Gauge PVC shrink film. 18" system uses up to 18" film. 110/220V, AC. Shipped assembled, ready to use.
Simple to use: Insert item between layers of film. Depress arm to cut and seal ends. Use heat gun to shrink film.

Product Specifications

    • WIDTH INCHES18 (45.72 cm)
    • CAPACITYUses up to 16" film
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDAmerican International Electric
    • CONSTRUCTIONPlastic
    • DESCRIPTIONShrink Film System
    • MANUFACTURERS PART NUMBERAIE-2018I
    • WEIGHT LBS22 (10 kg)
    • FOR USE WITHUp to 18" Film

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Love it

Your review: We love the shrink wrap system. The only thing I would recommend is that you provide better information on the wrap that is shipped with it so we can replace it.

Is this review helpful?

shrink wrap system

Your review: over $100 less than comparable systems plus extra c-fold too. perfect.

Is this review helpful?

Sort by: 
1 ...

2 Results