Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Opaque Orange Shipping Envelope - Packing List Enclosed - Box of 1000

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Opaque Orange Shipping Envelope - Packing List Enclosed - Box of 1000

Item #: WB400036

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-4 $40.95 ea.
5+ $34.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
SHIPPING ENVELOPE
PACKING LIST ENCLOSED

Protect shipping papers with pressure sensitive waterproof envelopes that stick securely to boxes, tubes and other containers. Back load style keeps documents clean and secure. 1000 per box.

Product Specifications

    • LENGTH INCHES5-1/2 (13.97 cm)
    • WIDTH INCHES4-1/2 (11.43 cm)
    • COLOR FINISHOpaque
    • ASSEMBLYAssembled
    • BRANDNifty Packaging Products
    • CONSTRUCTIONPlastic
    • DESCRIPTIONPacking List
    • MANUFACTURERS PART NUMBERAdm52
    • MODEL400036
    • PACKAGE QUANTITY1000 / Case
    • STYLEOpaque
    • WEIGHT LBS8 (3.64 kg)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

quick and easy

Your review: you guys are quick and easy

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.