Kilotech Digital Count/Weigh Scale - 66-Lb./30-Kilogram Capacity

Rollover image to zoom in

Click image to enlarge

Kilotech Digital Count/Weigh Scale - 66-Lb./30-Kilogram Capacity

Item #: WBM1808797

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 438.95
Product Information
Customer Review
Product Q&A
KILOTECH Digital Count/Weigh Scale - 66-Lb./30-Kilogram Capacity

KILOTECH Digital Scale features a quantity set alarm alerts operator when item count is reached. Large LCD display. Zero and tare functions and accumulation memory. Operates on a rechargeable battery. Includes protective plastic cover. Not legal-for-trade.NOTE: Scale weighs load only in the listed increments. Capacity: 66 lbs./30 kg. Weighing Increment: 0.002 lbs./1 g. Platform WxD: 9 1/4x11". Not legal-for-trade:

Product Features

  • Size: 865" L x 425" W x 50" H
  • Warranty: 1 Year

Product Specifications

    • READABILITY LB0.002 Lbs./1 G
    • DESCRIPTIONCount/Weigh
    • MANUFACTURERS PART NUMBER851204
    • CAPACITY66 Lbs./30 Kg
    • PLATFORM SIZE9-1/4X11"