Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Brecknell C3255 Bench Digital Scale Checkweigher 150lb x 0.05lb 17-7/16" x 13-1/2"

Rollover image to zoom in

Click image to enlarge

See all 41 items in product family

Brecknell C3255 Bench Digital Scale Checkweigher 150lb x 0.05lb 17-7/16" x 13-1/2"

Item #: WB652597

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $981.22 Save up to 38%
Price: $611.00
OUT OF STOCK.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Brecknell C3255 Bench Scale Checkweigher 150 Lb x 0.05 Lb

Designed for simple operation, this scale is ideal for weighing, checkweighing and basic parts counting, these scales are NTEP approved at 3000 Divisions, Legal for Trade accurate, and also configurable up to 7,500 Divisions.
The easy-to-read 1.2"H LCD display stands 12.5"H above work surface and includes a keypad including 7 adjustable function keys, and an adjustable angle mounting bracket. Rugged stainless steel construction wipes down easily and includes a folding display column for portability.
Functions includes 10 preset target weights with push-button settings for either weight or piece count. Operates for over 250 hours with 6-C batteries (not included) or with an AC adapter (included). Checkweighing functions include under/accept/over indicators with both a bar graph and audible alarm.
Scale weighs in lb., kg or oz. Full capacity Tare with Net/Gross weight. Low battery indicator. Large 13.5" x 17.4" x 4" platform. 1 Year Limited Warranty.

Product Specifications

    • BRANDBrecknell
    • LENGTH INCHES17-7/16 (44.29 cm)
    • WIDTH INCHES13-1/2 (34.29 cm)
    • HEIGHT INCHES12-1/2 (31.75 cm)
    • COLORSilver
    • CONSTRUCTIONStainless Steel
    • HOUSING CONSTRUCTIONStainless Steel
    • PAN/PLATFORM SIZE13-1/2"W x 17-7/16"D
    • PLATFORM CONSTRUCTIONStainless Steel
    • CAPACITY LBS150 (68.18 kg)
    • CAPACITY KG60
    • READABILITY LB0.05
    • READABILITY KG0.02
    • READABILITY GRAMS200
    • UNIT OF MEASUREMENTPounds, Kilograms, Ounces
    • MANUFACTURERS PART NUMBER3255-150
    • LIMITED WARRANTY YEARS1 Year
    • APPROVALNTEP
    • WEIGHT LBS55 (25 kg)
    • DISPLAYLCD
    • LEGAL FOR TRADEY
    • BATTERY LIFE HOURS120
    • PLATFORM WIDTH INCHES13-1/2 (34.29 cm)
    • VOLTAGE15V
    • STABILISATION TIME3 Seconds
    • PLATFORM LENGTH INCHES17-7/16 (44.29 cm)
    • POWER SUPPLY6 C Batteries or AC Adapter
    • PLATFORM DIAMETER INCHES17-7/16 (44.29 cm)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 
SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
50.16.5.192:44