Tor Rey PS-5 Digital Portion Scale 10lb x 0.01lb 8" x 7" Stainless Steel Platform

Rollover image to zoom in

Click image to enlarge

See all 41 items in product family

Tor Rey PS-5 Digital Portion Scale 10lb x 0.01lb 8" x 7" Stainless Steel Platform

Item #: WB652695

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $109.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Tor Rey PS-5 Digital Portion Scale 10lb x 0.01lb 8" x 7" Stainless Steel Platform

Ideal for food service, manufacturing, retail and chemical industries, these legible scales feature water resistant enclosures; ounce, pound or gram measurements; removable stainless steel platform; tare and zero functions. Includes a 110V AC adapter. It also operates on a 9V battery (not included). Platform measures 8" x 7". NTEP Approved Legal for Trade.



Product Specifications

    • BRANDTor Rey
    • LENGTH INCHES7-13/16 (19.84 cm)
    • WIDTH INCHES9-5/8 (24.45 cm)
    • HEIGHT INCHES3-1/4 (8.26 cm)
    • CONSTRUCTIONStainless Steel
    • CAPACITY LBS10 (4.55 kg)
    • CAPACITY KG5
    • READABILITY LB0.01
    • READABILITY GRAMS5
    • DESCRIPTIONDigital Portion Control
    • TYPEDigital
    • MANUFACTURERS PART NUMBERPS-5
    • READABILITY OZ2
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (4 customer reviews)

Write your own review

Sort by: 
1 ...

4 Results

Digital Portion Scale 10 Lb. capacity

Your review: Thoroughly satisfied with product. Performs as advertised. Gave catalog of products to friend for review.

Is this review helpful?

Almost 5 Stars

Your review: It could be a little More sensitive on spices Like oregano or Italian Seasoning.. Doesn't Like to weigh light matter Less than 1oz. After 1 oz. does well..

Is this review helpful?

SCALE REVIEW

Your review: Scale working well, order process flawless, materiel arrived expeditiously and fairly priced. Only reason not 5 stars is price couls have been lower. Thanks, Frank

Is this review helpful?

Best Scale ever

Your review: I looked at different digital scales and the only one that caught my eye was this scale as shown here. I have used it and cannot believe how great it works. I use it mostly for ounces. I have many recipes that give the portions in ounces and I found measuring cups did not measure them correctly. I also like to weigh foods to see how much fat, sugar and protein I get with each food item that I consume.

Is this review helpful?

Sort by: 
1 ...

4 Results