Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Brecknell Pegasus DCSB 60" x 60" Low Profile Digital Pallet Scale 10,000lb x 2lb

Rollover image to zoom in

Click image to enlarge

See all 133 items in product family

Brecknell Pegasus DCSB 60" x 60" Low Profile Digital Pallet Scale 10,000lb x 2lb

Item #: WB253229S

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,770.74 Save up to 28%
Price: $1,994.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Brecknell DCSB Low Profile Deluxe Display Pallet Scale 60" x 60" 10000 Lb x 2 Lb

Rugged steel diamond plate surface with heavy duty welded channel support. Overload protection to 150% of capacity. 4.6" high using 3/4" adjustable leveling feet, can be pit mounted or free standing. Four alloy tool steel potted load cells. Durable powder coat finish. Features NTEP class III approval, 6 digit 7 segment display, bi-directional RS232 port, and operator controls for Zero, Tare, Unit, net/gross and print. Converts to lb. or kg. readout. Painted mild steel indicator features six 0.8" LED display, wall-mount, AC power supply with 4 ft. cord and 15 ft. cable to connect scale to indicator.

Product Specifications

    • BRANDBrecknell
    • LENGTH INCHES60 (152.4 cm)
    • WIDTH INCHES60 (152.4 cm)
    • HEIGHT INCHES3-1/8 (7.94 cm)
    • COLORPowder-coat paint
    • CONSTRUCTIONSteel
    • PLATFORM CONSTRUCTIONSteel
    • CAPACITY LBS10000 (4545.45 kg)
    • CAPACITY KG5000
    • READABILITY LB2
    • READABILITY KG1
    • DESCRIPTIONFloor Scale with Indicator
    • MANUFACTURERS PART NUMBERDCSB6060-10
    • INDICATOR DEPTH INCHES11 (27.94 cm)
    • APPROVALNTEP
    • POWER SUPPLYRechargeable Internal Battery/AC Adapter
    • INDICATOR CONSTRUCTIONStainless Steel
    • LEGAL FOR TRADEY
    • WEIGHT LBS760 (345.45 kg)
    • DISPLAY7-digit 0.7" LED
    • INDICATOR WIDTH INCHES11 (27.94 cm)
    • OVERLOAD PROTECTION - %150 Percent Weight Capacity
    • INDICATOR HEIGHT INCHES6-1/2 (16.51 cm)
    • VOLTAGE3 mv/V
    • BATTERY LIFE HOURS30
Have A Question About This Product?
2 Question | 2 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

What cable is needed to connect to a printer? Do you sell the cable?

Question Asked By: Matt , February 09, 2016

+ View 1 Answer

Answer This Question

Does this scale come with a printer and software to connect it to a computer?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.