Brecknell 48" x 48" Low Profile Digital Pallet Scale 5,000lb x 1lb

Rollover image to zoom in

Click image to enlarge

See all 73 items in product family

Brecknell 48" x 48" Low Profile Digital Pallet Scale 5,000lb x 1lb

Item #: WB253226P

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $1,442.51 Save up to 5%
Price: $ 1,371.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Brecknell DSB Low Profile Standard Display Pallet Scale 48" x 48" 5000 Lbx 1 Lb

Rugged steel diamond plate surface with heavy duty welded channel support. Overload protection to 150% of capacity. 4.6" high using 3/4" adjustable leveling feet, can be pit mounted or free standing. Four alloy tool steel potted load cells. Durable powder coat finish. Features NTEP class III approval, 6 digit 7 segment display, bi-directional RS232 port, and operator controls for Zero, Tare, Unit, net/gross and print. Converts to lb. or kg. readout. Painted mild steel indicator features six 0.8" LED display, wall-mount, AC power supply with 4 ft. cord and 15 ft. cable to connect scale to indicator.

Product Specifications

    • BRANDBrecknell
    • LENGTH INCHES48 (121.92 cm)
    • WIDTH INCHES48 (121.92 cm)
    • HEIGHT INCHES4-5/8 (11.75 cm)
    • COLORGray
    • CONSTRUCTIONSteel
    • PLATFORM CONSTRUCTIONSteel
    • CAPACITY LBS5000 (2272.73 kg)
    • CAPACITY KG2500
    • READABILITY LB1
    • READABILITY KG0.5
    • DESCRIPTIONFloor Scale with Indicator
    • MANUFACTURERS PART NUMBERDSB4848-05
    • LIMITED WARRANTY YEARS3 Years - Parts Only
    • INDICATOR WIDTH INCHES1-7/8 (4.76 cm)
    • VOLTAGE3 mv/V
    • LEGAL FOR TRADEY
    • BATTERY LIFE HOURS--
    • APPROVALNTEP/CE
    • POWER SUPPLYAC Adapter
    • DISPLAY6 Digit 0.8" LED
    • INDICATOR DEPTH INCHES8-5/8 (21.91 cm)
    • APPLICATIONSMedical, Office/Mail/Shipping, Veterinary
    • INDICATOR HEIGHT INCHES5-7/8 (14.92 cm)
    • INDICATOR CONSTRUCTIONPainted Mild Steel
    • MODEL253226P
    • OVERLOAD PROTECTION - %150 Percent Weight Capacity
    • WEIGHT LBS330 (150 kg)
Have A Question About This Product?
3 Question | 3 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 

2 Results

scale

Your review: works well, price is great

Is this review helpful?

Good scale

Your review: works well and easy to setup. Only think I would add an option to add a stand for the display.

Is this review helpful?

Sort by: 

2 Results

There are 2 questions and 3 answers for this product.

Sort by: 

2 Results

Does this come calibrated?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

How many pounds variance +/- does the scale have?

Question Asked By: Angela , October 16, 2015

+ View 1 Answer

Answer This Question

Can this be stored outside

Question Asked By: Lynette , Direct , July 10, 2015

+ View 1 Answer

Answer This Question

Sort by: 

2 Results