Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Brecknell 36" x 36" Low Profile Digital Pallet Scale 2,500lb x 0.5lb

Rollover image to zoom in

Click image to enlarge

See all 73 items in product family

Brecknell 36" x 36" Low Profile Digital Pallet Scale 2,500lb x 0.5lb

Item #: WB253225P

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,369.98 Save up to 21%
Price: $ 1,089.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Brecknell DSB Low Profile Standard Display Pallet Scale 36" x 36" 2500 Lbx 0.5 Lb

Rugged steel diamond plate surface with heavy duty welded channel support. Overload protection to 150% of capacity. 4.6" high using 3/4" adjustable leveling feet, can be pit mounted or free standing. Four alloy tool steel potted load cells. Durable powder coat finish. Features NTEP class III approval, 6 digit 7 segment display, bi-directional RS232 port, and operator controls for Zero, Tare, Unit, net/gross and print. Converts to lb. or kg. readout. Painted mild steel indicator features six 0.8" LED display, wall-mount, AC power supply with 4 ft. cord and 15 ft. cable to connect scale to indicator.

Documents

Documents are in PDF format

Product Specifications

    • BRANDBrecknell
    • LENGTH INCHES36 (91.44 cm)
    • WIDTH INCHES36 (91.44 cm)
    • HEIGHT INCHES4-5/8 (11.75 cm)
    • COLORGray
    • CONSTRUCTIONSteel
    • PLATFORM CONSTRUCTIONSteel
    • CAPACITY LBS2500 (1136.36 kg)
    • CAPACITY KG1250
    • READABILITY LB0.5
    • READABILITY KG0.2
    • DESCRIPTIONFloor Scale with Indicator
    • MANUFACTURERS PART NUMBERDSB3636-2.5
    • LIMITED WARRANTY YEARS3 Years on Parts Only
    • INDICATOR WIDTH INCHES1-7/8 (4.76 cm)
    • VOLTAGE3 mv/V
    • LEGAL FOR TRADEY
    • BATTERY LIFE HOURS--
    • APPROVALNTEP/CE
    • POWER SUPPLYAC Adapter
    • DISPLAY6 Digit 0.8" LED
    • INDICATOR DEPTH INCHES8-5/8 (21.91 cm)
    • INDICATOR HEIGHT INCHES5-7/8 (14.92 cm)
    • INDICATOR CONSTRUCTIONPainted Mild Steel
    • MODEL253225P
    • OVERLOAD PROTECTION - %150 Percent Weight Capacity
    • WEIGHT LBS154 (70 kg)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.