Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Brecknell 52751-0028 Portable Beam Digital Scale 1,000lb x 0.5lb 23-1/2" x 17-3/4" Platform

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Brecknell 52751-0028 Portable Beam Digital Scale 1,000lb x 0.5lb 23-1/2" x 17-3/4" Platform

Item #: WB253233

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $892.72 Save up to 47%
Price: $475.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Brecknell Portable Beam Scale 1000 Lb Capacity

Designed for plant, terminal or warehouse use, this portable beam scale can be rolled to the work site by one person. This weighing scale features a durable gray cast iron base with a black cast iron platform. Wheels on this portable scale allow easy mobility for use in narrow hallways. The easy-to-read die-cast aluminum dual sided beam is marked with pounds on the front and kilograms on the back. 1000 lb./ 500 Kg. capacity. 0.5 lb./ 0.2 Kg. beam graduation. Platform measures 23-1/2L x 17-3/4W x 7-1/4H. 1 Year Limited Warranty.



Product Specifications

    • BRANDBrecknell
    • LENGTH INCHES23-1/2 (59.69 cm)
    • WIDTH INCHES17-3/4 (45.09 cm)
    • HEIGHT INCHES7-1/4 (18.42 cm)
    • COLORGray
    • CONSTRUCTIONCast Iron
    • CAPACITY LBS1000 (454.55 kg)
    • CAPACITY KG500
    • READABILITY LB0.5
    • READABILITY KG0.2
    • READABILITY GRAMS200
    • TYPEMechanical
    • MANUFACTURERS PART NUMBERMPS1203
    • PLATFORM LENGTH INCHES23-1/2 (59.69 cm)
    • PLATFORM WIDTH INCHES17-3/4 (45.09 cm)
    • ASSEMBLYAssembled

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results

Portable Scale's

Your review: The only thing I didn't understand the Product did not come with instructions. I was able to put it together but some people might have a problem with it.

Is this review helpful?

Portable Beam Scale

Your review: This scale is perfect for weighing 5 gal pails and many other things since it's limit is 1000lb. I would highly recommend this to anyone who is wanting a portable scale. But make sure you know someone that can put it together.

Is this review helpful?

salter brecknell beam scale

Your review: Overall the scale meets my needs at a reasonable price. The two difficulties were that I paid for liftgate service and that was not communicated to the delivery company apparently anf two, there were no assembly directions included. I was able to findthem on theinternet.

Is this review helpful?

Sort by: 
1 ...

3 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.