Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Adam Equipment LbK6a Digital Parts Counting Scale 6lb x 0.001lb 9-13/16" x 7-1/8" Platform

Rollover image to zoom in

Click image to enlarge

See all 28 items in product family

Adam Equipment LbK6a Digital Parts Counting Scale 6lb x 0.001lb 9-13/16" x 7-1/8" Platform

Item #: WB240986

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $235.19 Save up to 10%
Price: $ 210.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Adam Equipment LBK6a Digital Parts Counting Scale 6lb x 0.001lb 9-13/16" x 7-1/8" Platform

This weighing scale offers quick and easy weighing right out of the box. Low profile scale is compact and can be used anywhere. Simple-to-use 5-keypad panel is color coded for fast operation and easy identification. Great for basic and complex weighing functions including percentage weighing and parts counting applications. Weighing units for scale are g/kg/lb/oz/lb:oz. Large 7-digit backlit LCD display is easy to read. Made using plastic housing and a removable stainless steel pan for easy cleaning. Built-in rechargeable battery eliminates need for external power source. Includes AC adapter. Features auto shut-off, pre-set tare and overload alarm. Includes adjustable leveling feet.



Documents

Documents are in PDF format

Product Specifications

    • BRANDAdam Equipment
    • LENGTH INCHES10 (25.4 cm)
    • WIDTH INCHES12 (30.48 cm)
    • HEIGHT INCHES4-1/4 (10.8 cm)
    • CONSTRUCTIONStainless Steel/ABS Plastic
    • HOUSING CONSTRUCTIONABS Plastic
    • PAN/PLATFORM SIZE9-7/8 x 7-1/8
    • PLATFORM CONSTRUCTIONStainless Steel
    • CAPACITY LBS6 (2.73 kg)
    • CAPACITY KG3
    • READABILITY LB0.001
    • READABILITY GRAMS0.5
    • UNIT OF MEASUREMENT"Gram, Kilogram, Pound, Ounce, Pound-Ounce"
    • MANUFACTURERS PART NUMBERLBK 6a
    • LIMITED WARRANTY YEARS1 Year
    • POWER CORD LENGTH FEET19.685 (6 m)
    • BATTERY LIFE HOURS150
    • PLATFORM WIDTH INCHES7-1/8 (18.1 cm)
    • PLATFORM LENGTH INCHES9-7/8 (25.08 cm)
    • POWER SUPPLYAC Power Cord / Rechargeable Internal Battery
    • DISPLAY6-Digit LCD
    • LEGAL FOR TRADENo
    • VOLTAGE12 VDC 800 mA
    • STABILISATION TIME2 Seconds
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (7 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating

Seceratary

we have found that with the small games of chance pull tickets with a ticket count of 2800 the scale is off about 20 ticket count. when the tickets get to around 1500 the scale count seems to be correct

See more critical reviews

Sort by: 
1 ...

7 Results

Scale

Your review: Outstanding!

Is this review helpful?

6 lb Counting Scale

Your review: Great product. Meets our needs and expectations.

Is this review helpful?

Good value for money

Your review: Good piece counting function, cheap scale but well made. Excellent value.

Is this review helpful?

Seceratary

Your review: we have found that with the small games of chance pull tickets with a ticket count of 2800 the scale is off about 20 ticket count. when the tickets get to around 1500 the scale count seems to be correct

Is this review helpful?

excellent

Your review: Excellent service

Is this review helpful?

Good Scale

Your review: This scale can weigh very minute weights, very accurately. I was worried that anything over 5# would not be able to weigh such a small, specific amount; but the 6# scale worked just fine.

Is this review helpful?

Great scale good price

Your review: This scale is a great value for the quality it has as compared to much more expensive units. Only has a 6lb capacity, but it is more than sufficiant for my needs. We weigh grain samples with it and it is in a dusty environment. I like the dust cover and the easy to use controls.

Is this review helpful?

Sort by: 
1 ...

7 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.