Adam Equipment LBK12a Digital Parts Counting Scale 12lb x 0.002lb 9-13/16" x 7-1/8" Platform

Rollover image to zoom in

Click image to enlarge

See all 28 items in product family

Adam Equipment LBK12a Digital Parts Counting Scale 12lb x 0.002lb 9-13/16" x 7-1/8" Platform

Item #: WB240987

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $242.23 Save up to 15%

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Adam Equipment LBK12a Digital Parts Counting Scale 12lb x 0.002lb 9-13/16" x 7-1/8" Platform

This weighing scale offers quick and easy weighing right out of the box. Low profile scale is compact and can be used anywhere. Simple-to-use 5-keypad panel is color coded for fast operation and easy identification. Great for basic and complex weighing functions including percentage weighing and parts counting applications. Weighing units for scale are g/kg/lb/oz/lb:oz. Large 7-digit backlit LCD display is easy to read. Made using plastic housing and a removable stainless steel pan for easy cleaning. Built-in rechargeable battery eliminates need for external power source. Includes AC adapter. Features auto shut-off, pre-set tare and overload alarm. Includes adjustable leveling feet.

Documents

Documents are in PDF format

Product Specifications

    • BRANDAdam Equipment
    • LENGTH INCHES10 (25.4 cm)
    • WIDTH INCHES12 (30.48 cm)
    • HEIGHT INCHES4-1/4 (10.8 cm)
    • CONSTRUCTIONStainless Steel/ABS Plastic
    • HOUSING CONSTRUCTIONABS Plastic
    • PAN/PLATFORM SIZE9-7/8 x 7-1/8
    • PLATFORM CONSTRUCTIONStainless Steel
    • CAPACITY LBS12 (5.45 kg)
    • CAPACITY KG6
    • READABILITY LB0.002
    • READABILITY GRAMS1
    • UNIT OF MEASUREMENT"Gram, Kilogram, Pound, Ounce, Pound-Ounce"
    • MANUFACTURERS PART NUMBERLBK 12a
    • LIMITED WARRANTY YEARS1 Year
    • VOLTAGE12 VDC 800 mA
    • BATTERY LIFE HOURS150
    • LEGAL FOR TRADENo
    • POWER CORD LENGTH FEET19.685 (6 m)
    • POWER SUPPLYAC Power Cord / Rechargeable Internal Battery
    • PLATFORM LENGTH INCHES9-7/8 (25.08 cm)
    • PLATFORM WIDTH INCHES7-1/8 (18.1 cm)
    • STABILISATION TIME2 Seconds
    • DISPLAY6-Digit LCD
Have A Question About This Product?
2 Question | 1 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 

2 Results

Had no instructions

Your review: with no instruction it took a while to figure out how to get the job done

Is this review helpful?

Great Value with ease of setup and use

Your review: A remarkable scale that is a great value based on specs and performance. This unit came out of the box, place the tray on, turn it on and Voila! Ready for use. Navigating the functions are very intuitive, which when added to size, weight and ease of use, makes this a great buy.

Is this review helpful?

Sort by: 

2 Results

There are 2 questions and 1 answers for this product.

Sort by: 

2 Results

Is it possible to get a certificate of calibration with these scales?

Question Asked By: Kurt , March 19, 2017

+ View 1 Answer

Answer This Question

Can I get a certificate of calibration with these scales?

Question Asked By: Kurt , March 15, 2017

Not Answered Yet

Answer This Question

Sort by: 

2 Results