Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
72"W x 30" D Packaging Workbench - Maple Butcher Block Safety Edge - Blue

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

72"W x 30" D Packaging Workbench - Maple Butcher Block Safety Edge - Blue

Item #: WB607946

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 716.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Heavy Duty Packaging Workbench with Radius Safety Edge Maple Top
This packaging workbench has a 1-3/4" thick maple top with a radius safety edge supported by heavy-duty 2" square 14 gauge steel tubular legs that adjust from 28-34"H at 2" increments and are tested to 5,000 lb. capacity. Maple butcher-block bench top is kiln dried, electronically glued, cured and sanded smooth. Finished with a penetrating mineral oil protectant, it's built to last. Includes adjustable leveling floor glides and leveling foot plates that allow floor anchoring.

Customize your packaging workbench by adding the packaging riser, lower packaging shelf, standard lower shelf or the stackable drawers.

Product Specifications

    • WIDTH INCHES72 (182.88 cm)
    • DEPTH INCHES30 (76.2 cm)
    • HEIGHT INCHES28 to 34
    • COLOR FINISHBlue
    • ASSEMBLYUnassembled
    • BRANDGlobal Industrial™
    • CONSTRUCTIONSteel
    • LEG TYPEAdjustable
    • MODEL607946
    • TOP CONSTRUCTIONMaple Butcher Block Safety Edge
    • TYPEPackaging Work Bench
    • WEIGHT LBS153 (69.55 kg)
    • HEIGHT INCHES (ADJUSTABLE LEG)28 to 34
  • 1-3/4" thick top with a safety edge features kiln-dried hardwood that is electronically cured for a sanded smooth finish.
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 

3 Results

hard working, good looking

Your review: these are the 16th thru 19th benches purchased for the shop.

Is this review helpful?

Maple Table

Your review: This is a very good table the only thing I find is that the screws you provide are a very low grade they either break or strip. I would recommend using better wood screws or a different type instead of a phillips head!

Is this review helpful?

Good Value for the Money

Your review: I bought this bench along with the riser kit and lower shelf kit for use as a shipping bench. Overall I'm very happy with it because it's very sturdy and a much more efficient use of space compared to what it I was using before. Assembly was very straight forward. The only downsides were one of the lower shelves was bent during shipping and the powder coating didn't adhere very well in a couple of small patches, but neither of those were worth contacting Global about.

Is this review helpful?

Sort by: 

3 Results

There are 3 questions and 1 answers for this product.

Sort by: 

3 Results

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

3 Results

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.