60"W x 30"D Packaging Workbench - ESD Laminate Safety Edge - Blue

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

60"W x 30"D Packaging Workbench - ESD Laminate Safety Edge - Blue

Item #: WB607947

Ships same day. Only 88 left, order soon Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 614.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Heavy Duty Packaging Workbench with Radius Safety Edge ESD Top
This packaging workbench has a 1-1/4" thick ESD top with a radius safety edge supported by heavy-duty 2" square 14 gauge steel tubular legs that adjust from 28-34"H at 2" increments and are tested to 5,000 lb. capacity. The ESD top prevents damage to sensitive electronic circuitry during assembly. White plastic surface dissipates 5,000 volts of static electricity in 0.01 seconds. Cleans easily. Complies MIL-B817058 and 101B, 101C Method 4046, 1-1/4" thick. Includes adjustable leveling floor glides and leveling foot plates that allow floor anchoring.

Customize your packaging workbench by adding the packaging riser, lower packaging shelf, standard lower shelf or the stackable drawers.

Product Specifications

    • WIDTH INCHES60 (152.4 cm)
    • DEPTH INCHES30 (76.2 cm)
    • HEIGHT INCHES28 to 34
    • COLOR FINISHBlue
    • ASSEMBLYUnassembled
    • BRANDGlobal Industrial™
    • CONSTRUCTIONSteel
    • LEG TYPEAdjustable
    • MODEL607947
    • TOP CONSTRUCTIONESD Safety Edge
    • WEIGHT LBS114 (51.82 kg)
    • HEIGHT INCHES (ADJUSTABLE LEG)28 to 34
  • 1-1/4" thick top with a safety edge prevents damage to sensitive electronic circuitry during assembly. White plastic top dissipates 5000 volts of static electricity in .01 seconds.
Have A Question About This Product?
1 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

What is the weight capacity of this shelf? What is the shipping weight?

Question Asked By: CHUCK , Boise, ID , April 11, 2016

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result