Mailing Tube With Cap, 36"L x 4" Diameter x 0.08 Wall Thickness, White, 15 Pack
See all 142 items in product family

Mailing Tube With Cap, 36"L x 4" Diameter x 0.08 Wall Thickness, White, 15 Pack

Item #: WBB42948

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 80.95
Product Information
Customer Review
Product Q&A
Accessories
Mailing Tube With Cap, 36" L x 4" Diameter x 0.08 Wall Thickness, White, 15/Pack

Attractive white mailing tubes are great for storing or shipping posters, blueprints etc. White end caps (included) snap into place to hold contents secure and will not pop off during shipment. Tubes are reusable and recyclable. Tubes are made from strong 3-ply spiral wound construction. Sizes listed are usable space. Actual tube lengths are longer.

Product Specifications

    • BRANDGlobal Approved Vendor
    • INSIDE LENGTH INCHES36 (91.44 cm)
    • INSIDE DIAMETER INCHES4 (10.16 cm)
    • WALL THICKNESS INCHES0.080 (.2 cm)
    • COLOR FINISHWhite
    • CONSTRUCTION3-Ply Spiral Wound
    • WEIGHT LBS1.133 (.52 kg)
    • TYPEMailing Tube With Cap
    • PACKAGE QUANTITY15
    • MANUFACTURERS PART NUMBERP4036W