Heavy-Duty Mailing Tube With Cap, 24"L x 4" Diameter x 0.125 Wall Thickness, Kraft, 12 Pack
See all 142 items in product family

Heavy-Duty Mailing Tube With Cap, 24"L x 4" Diameter x 0.125 Wall Thickness, Kraft, 12 Pack

Item #: WBB42930

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 40.95
Product Information
Customer Review
Product Q&A
Heavy-Duty Mailing Tube With Cap, 24" L x 4" Diameter x 0.125 Wall Thickness, Kraft, 12/Pack

Maximum storage or mailing protection. White end caps (included) snap into place to hold contents secure and will not pop off during shipment. Extra strong . 125 - 3-ply spiral wound construction. Rigid tubes resist bending and crushing. Sizes listed are usable space. Actual lengths are longer.

Product Specifications

    • COLOR FINISHKraft Tool Co
    • WALL THICKNESS INCHES0.125 (.32 cm)
    • MANUFACTURERS PART NUMBERP4024KHD
    • WEIGHT LBS1.250 (.57 kg)
    • INSIDE LENGTH INCHES24 (60.96 cm)
    • CONSTRUCTION3-Ply Spiral Wound
    • INSIDE DIAMETER INCHES4 (10.16 cm)
    • TYPEHeavy-Duty Mailing Tube With Cap
    • BRANDGlobal Approved Vendor
    • PACKAGE QUANTITY12