Mailing Tube With Cap, 9"L x 3" Diameter x 0.06 Wall Thickness, Kraft, 24 Pack
See all 142 items in product family

Mailing Tube With Cap, 9"L x 3" Diameter x 0.06 Wall Thickness, Kraft, 24 Pack

Item #: WBB42916

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 32.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Mailing Tube With Cap, 9" L x 3" Diameter x 0.06 Wall Thickness, Kraft, 24/Pack

Economical kraft mailing tubes are great for document storage or for mailing. White end caps (included) snap into place to hold contents secure and will not pop off during shipment. Tubes are reusable and recyclable. Tubes are made from strong 3-ply spiral wound construction. Sizes listed are usable space. Actual tube lengths are longer.

Product Specifications

    • BRANDGlobal Approved Vendor
    • INSIDE LENGTH INCHES9 (22.86 cm)
    • INSIDE DIAMETER INCHES3 (7.62 cm)
    • WALL THICKNESS INCHES0.060 (.15 cm)
    • COLOR FINISHKraft
    • CONSTRUCTION3-Ply Spiral Wound
    • WEIGHT LBS0.292 (.13 kg)
    • TYPEMailing Tube With Cap
    • PACKAGE QUANTITY24
    • MANUFACTURERS PART NUMBERP3009K