Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Telescoping Tube, 36"L x 3" Diameter x 0.125 Wall Thickness, Red, 24 Pack
See all 16 items in product family

Telescoping Tube, 36"L x 3" Diameter x 0.125 Wall Thickness, Red, 24 Pack

Item #: WBB42847

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 135.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Telescoping Tube, 36" L x 3" Diameter x 0.125 Wall Thickness, Red, 24/Pack

Add flexibility to packaging with these telescoping tubes. Tubes expand to hold different size documents. Strong and virtually crush proof tubes protect contents during shipping. Heavy-duty 1 / 8" spiral wound double wall construction. Seal 6" flush-joint cap with tape or a shipping label.

Product Specifications

    • BRANDGlobal Approved Vendor
    • LENGTH INCHES36 (91.44 cm)
    • DIAMETER INCHES3 (7.62 cm)
    • WALL THICKNESS INCHES0.125 (.32 cm)
    • COLOR FINISHRed
    • CONSTRUCTIONSpiral Wound Double Wall
    • WEIGHT LBS1.417 (.64 kg)
    • TYPETelescoping Tube
    • PACKAGE QUANTITY24
    • MANUFACTURERS PART NUMBERTT3036

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.