Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mailing Tube With Cap, 12"L x 2" Diameter x 0.06 Wall Thickness, Blue, 50 Pack
See all 66 items in product family

Mailing Tube With Cap, 12"L x 2" Diameter x 0.06 Wall Thickness, Blue, 50 Pack

Item #: WBB69097

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 63.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Mailing Tube With Cap, 12" L x 2" Diameter x 0.06 Wall Thickness, Blue, 50/Pack

Mailings are sure to attract attention with these bright colored tubes. Use to identify or categorize different types of documents or mailings. Tubes are made from strong 3-ply spiral wound construction and have a glossy finish. White plastic end caps are included in each case. Sizes listed are inside usable dimensions.

Product Specifications

    • BRANDGlobal Approved Vendor
    • INSIDE LENGTH INCHES12 (30.48 cm)
    • INSIDE DIAMETER INCHES2 (5.08 cm)
    • WALL THICKNESS INCHES0.060 (.15 cm)
    • COLOR FINISHBlue
    • CONSTRUCTION3-Ply Spiral Wound
    • WEIGHT LBS0.220 (.1 kg)
    • TYPEMailing Tube With Cap - Color Coded
    • PACKAGE QUANTITY50
    • MANUFACTURERS PART NUMBERP2012B

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.