Crimped End Tube, 9"L x 1-1/2" Diameter x 0.06 Wall Thickness, Kraft, 70 Pack
See all 40 items in product family

Crimped End Tube, 9"L x 1-1/2" Diameter x 0.06 Wall Thickness, Kraft, 70 Pack

Item #: WBB69000

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $43.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Crimped End Tube, 9" L x 1-1/2" Diameter x 0.06 Wall Thickness, Kraft, 70/Pack

Cut packaging costs with economical crimped end tubes. Rigid tubes resist bending. Simply pinch ends to close. No tape needed. Tubes are made from 3-ply spiral wound construction and are reusable and recyclable. Sizes listed are usable space. Actual tube lengths are longer.

Product Specifications

    • BRANDGlobal Approved Vendor
    • INSIDE LENGTH INCHES9 (22.86 cm)
    • INSIDE DIAMETER INCHES1-1/2 (3.81 cm)
    • WALL THICKNESS INCHES0.060 (.15 cm)
    • COLOR FINISHKraft
    • CONSTRUCTION3-Ply Spiral Wound
    • WEIGHT LBS0.071 (.03 kg)
    • TYPECrimped End Tube
    • PACKAGE QUANTITY70
    • MANUFACTURERS PART NUMBERS1509K