Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bubble Roll with Dispenser 24" X 175' X 3/16"
See all 17 items in product family

Bubble Roll with Dispenser 24" X 175' X 3/16"

Item #: WB795243

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-2 $89.95 ea.
3+ $82.95 ea.
Product Information
Customer Review
Product Q&A
Bubble Roll with Dispenser 24" x 175' x 3/16"

This 24"W x 175'L x 3/16" thickness, air filled heavy duty molded polyethylene Bubble Roll absorbs shocks, reduces vibrations and overcomes abusive handling. Sturdy self-dispensing carton suspends roll on internal reel-type supports and permits roll to pull out freely to desired length.

Product Specifications

    • LENGTH FEET175 (53.34 m)
    • WIDTH INCHES24 (60.96 cm)
    • COLOR FINISHClear
    • ASSEMBLYAssembled
    • BRANDGlobal Industrial
    • CONSTRUCTIONPolyethylene Resin
    • MODEL795243
    • THICKNESS INCHES3/16 (.48 cm)
    • GIFT ITEMYes
    • UPSABLEN

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Bubble wrap

Your review: I purchased the roll bubble wrap, I really liked it. the bubbles were not to high up. It worked just like wanted it too.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.